Zoro Homepage

Radial Ball Bearing, PS, 12mm, 61801ZZ

  • Mfr # 61801 ZZ PRX

  • Zoro # G2727807


product price: $3.39
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
12mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61801 ZZ PRX
Zoro #
G2727807
UPC #
888569126719
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
21mm
Width
5mm
Outside Dia. Tolerance
+0/-0.009mm
Outer Ring Width
5 mm
Bore Diameter
12 mm
Outside Diameter
21 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Dynamic Load Capacity
430 lb
Bore Tolerance
+0/-0.008mm
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
36,000 RPM
Temp. Range
-20 to +212° F
Shield Material
Stainless Steel
Bearing Material
52100 Steel
Industry Number
61801ZZ
ABEC Tolerance
1
Static Load Capacity
220 lb
Ball Material
Alloy Steel
Static Radial Load Capacity
220 lbf
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Lubricant Material
Polyrex EM
Maximum Temperature
350 Degrees F
Maximum Axial Load
430 lbf
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Ball Material Grade
AISI 52100
Maximum Speed
38,000 RPM
Retaining Ring Groove
No
Number of Rows
One
Closure
Double Shielded
System of Measurement
Metric
ABEC Rating
1
Bearing Industry Number
61801, 6801
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
430 lbf
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 61801, 6801, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 430 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.