Zoro Homepage

Radial Ball Bearing, PS, 12mm, 61901ZZ

  • Mfr # 61901 ZZ PRX

  • Zoro # G2727615


product price: $2.79
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61901 ZZ PRX
Zoro #
G2727615
UPC #
888569126634
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
24mm
Width
6mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outer Ring Width
6 mm
Outside Diameter
24 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-0.008mm
ABEC Tolerance
1
Dynamic Load Capacity
650 lb
Shield Material
Stainless Steel
Industry Number
61901ZZ
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
330 lb
Max. RPM
27,000 RPM
Temp. Range
-20 to +212° F
Bearing Material
52100 Steel
Ball Material
Alloy Steel
Number of Rows
One
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Maximum Axial Load
650 lbf
Static Radial Load Capacity
330 lbf
Maximum Temperature
350 Degrees F
Lubricant Material
Polyrex EM
For Environment
Oily/Greasy
Includes Retaining Ring
No
Ring Material
Alloy Steel
System of Measurement
Metric
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Retaining Ring Groove
Yes
ABEC Rating
1
Dynamic Radial Load Capacity
650 lbf
Bearing Industry Number
61901, 6901
Maximum Speed
36,000 RPM
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 61901, 6901, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 650 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.