Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 12mm, 6301

  • Mfr # 6301/C3

  • Zoro # G2727877


product price: $3.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
12mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301/C3
Zoro #
G2727877
UPC #
888569114235
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
37mm
Width
12mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
12 mm
Outer Ring Width
12 mm
Outside Diameter
37 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Temp. Range
-20 to +390° F
Static Load Capacity
933 Lbf
Industry Number
3VX630
Max. RPM
20,000 RPM
Dynamic Load Capacity
2169 Lbf
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.008mm
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Static Radial Load Capacity
950 lbf
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
Retaining Ring Groove
No
Bearing Industry Number
6301
Maximum Temperature
350 Degrees F
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
2,180 lbf
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Ring Material
Alloy Steel
Maximum Axial Load
2,180 lbf
Closure
Open
System of Measurement
Metric
Maximum Speed
28,000 RPM
Number of Rows
One
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,180 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.