Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 1.3125In Bore Dia

  • Mfr # 1658 ZZ PRX

  • Zoro # G2727335


product price: $7.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
1.3125"
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658 ZZ PRX
Zoro #
G2727335
UPC #
888569075369
Country of Origin
China

Dimensions

Bore Dia.
1.3125"
Outside Dia.
2.5625"
Width
0.6875"
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter Tolerance
+0/-0.0005 in
Outside Diameter
2 9/16 in
Bore Diameter
1 5/16 in
Bore Diameter Tolerance
+0/-0.00045 in
Outer Ring Width
0.688 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-0.00045 in
Max. RPM
7,500 RPM
Temp. Range
-20 to +212° F
Static Load Capacity
2251 Lbf
Industry Number
1658ZZ
ABEC Tolerance
1
Lubrication
Polyrex High Temp EM Bearing Grease
Dynamic Load Capacity
3369 Lbf
Shield Material
Stainless Steel
Bearing Material
52100 Steel
Ball Material
Alloy Steel
Retaining Ring Groove
No
For Environment
Oily/Greasy
ABEC Rating
1
Ring Material Grade
AISI 52100
Bearing Industry Number
1658
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Includes Retaining Ring
No
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
2,251 lbf
Ball Material Grade
AISI 52100
Maximum Speed
7,500 RPM
Dynamic Radial Load Capacity
3,369 lbf
Number of Rows
One
Closure
Double Shielded
Maximum Temperature
350 Degrees F
Maximum Axial Load
3,369 lbf
Lubricant Material
Polyrex EM

Description

Radial Ball Bearing, Bearing Industry Number 1658, Bore Diameter 1 5/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.688 in, Outside Diameter 2 9/16 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,369 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.