Zoro Homepage

Radial Ball Bearing, PS, 15mm, 61802ZZ

  • Mfr # 61802 ZZ PRX

  • Zoro # G2727798


product price: $4.25
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
15mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61802 ZZ PRX
Zoro #
G2727798
UPC #
888569126733
Country of Origin
China

Dimensions

Bore Dia.
15mm
Outside Dia.
24mm
Width
5mm
Outside Dia. Tolerance
+0/-0.009mm
Outside Diameter
24 mm
Bore Diameter
15 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outer Ring Width
5 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
ABEC Tolerance
1
Shield Material
Stainless Steel
Static Load Capacity
290 lb
Temp. Range
-20 to +212° F
Dynamic Load Capacity
470 lb
Bore Tolerance
+0/-0.008mm
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
30,000 RPM
Bearing Material
52100 Steel
Industry Number
61802ZZ
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Maximum Axial Load
470 lbf
Maximum Speed
34,000 RPM
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Closure
Double Shielded
Standards
AFBMA, ISO Certified 9001
Number of Rows
One
Static Radial Load Capacity
290 lbf
Dynamic Radial Load Capacity
470 lbf
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
System of Measurement
Metric
Bearing Industry Number
61802, 6802
ABEC Rating
1
Includes Retaining Ring
No
For Environment
Oily/Greasy

Description

Radial Ball Bearing, Bearing Industry Number 61802, 6802, Bore Diameter 15 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 470 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.