Zoro Homepage

Radial Ball Bearing, PS, 15mm, 61902-2RS

  • Mfr # 61902 2RS PRX

  • Zoro # G2098227


product price: $3.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61902 2RS PRX
Zoro #
G2098227
UPC #
888569126641
Country of Origin
China

Dimensions

Bore Dia.
15mm
Outside Dia.
28mm
Width
7mm
Outside Dia. Tolerance
+0/-0.009mm
Outside Diameter
28 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
7 mm
Outside Diameter Tolerance
+0/-0.009 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.008mm
Dynamic Load Capacity
980 lb
Static Load Capacity
510 lb
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
16,000 RPM
ABEC Tolerance
1
Seal Material
Rubber
Temp. Range
-20 to +212° F
Industry Number
61902-2RS
Ball Material
Alloy Steel
For Environment
Oily/Greasy
Bearing Industry Number
61902, 6902
System of Measurement
Metric
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Number of Rows
One
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Maximum Speed
20,000 RPM
Seal Type
Contact
Maximum Temperature
350 Degrees F
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
980 lbf
Maximum Axial Load
980 lbf
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Lubricant Material
Polyrex EM
ABEC Rating
1
Closure
Double Sealed
Static Radial Load Capacity
510 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61902, 6902, Bore Diameter 15 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 980 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.