Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 17mm, 61803-2RS

  • Mfr # 61803 2RS PRX

  • Zoro # G2727676


product price: $4.75
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
17mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61803 2RS PRX
Zoro #
G2727676
UPC #
888569126740
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
26mm
Width
5mm
Outside Dia. Tolerance
+0/-0.009mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
5 mm
Outside Diameter
26 mm
Bore Diameter
17 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
385 lb
Bore Tolerance
+0/-0.008mm
Max. RPM
15,000 RPM
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Seal Material
Rubber
Dynamic Load Capacity
630 lb
Bearing Material
52100 Steel
Industry Number
61803-2RS
Ball Material
Alloy Steel
Seal Type
Contact
Closure
Double Sealed
Maximum Axial Load
630 lbf
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
385 lbf
For Environment
Oily/Greasy
Ring Material
Alloy Steel
System of Measurement
Metric
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
630 lbf
Number of Rows
One
ABEC Rating
1
Bearing Industry Number
61803, 6803
Minimum Temperature
-40 Degrees F
Maximum Speed
17,000 RPM
Includes Retaining Ring
No
Ball Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 61803, 6803, Bore Diameter 17 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 630 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.