Zoro Homepage

Radial Ball Bearing, PS, 17mm, 61903-2RS

  • Mfr # 61903 2RS PRX

  • Zoro # G2727509


product price: $4.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
17mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61903 2RS PRX
Zoro #
G2727509
UPC #
888569126665
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
30mm
Width
7mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter
17 mm
Outside Diameter
30 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outer Ring Width
7 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
20,000 RPM
Bearing Material
52100 Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-20 to +212° F
Dynamic Load Capacity
1,040 lb
Industry Number
61903-2RS
Static Load Capacity
570 lb
Bore Tolerance
+0/-0.008mm
ABEC Tolerance
1
Seal Material
Rubber
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Seal Type
Contact
System of Measurement
Metric
Includes Retaining Ring
No
Retaining Ring Groove
Yes
For Environment
Oily/Greasy
Closure
Double Sealed
Maximum Speed
17,000 RPM
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Axial Load
1,040 lbf
Bearing Industry Number
61903, 6903
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
1,040 lbf
Static Radial Load Capacity
570 lbf
Number of Rows
One
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 61903, 6903, Bore Diameter 17 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,040 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.