Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 17mm, 61903ZZ

  • Mfr # 61903 ZZ PRX

  • Zoro # G2727597


product price: $3.89
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61903 ZZ PRX
Zoro #
G2727597
UPC #
888569126672
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
30 mm
Width
7 mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
7 mm
Outside Diameter
30 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
17 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Tolerance
+0/-0.008mm
Static Load Capacity
570 lb
Dynamic Load Capacity
1,040 lb
Bearing Material
Steel
Max. RPM
22,000 RPM
Industry Number
61903ZZ
Temp. Range
-40 Degrees to 350 Degrees F
Lubrication
Polyrex EM Grease
Shield Material
Stainless Steel
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Number of Rows
One
Maximum Speed
28,000 RPM
Maximum Temperature
350 Degrees F
Retaining Ring Groove
Yes
Ball Material Grade
AISI 52100
Static Radial Load Capacity
570 lbf
Maximum Axial Load
1,040 lbf
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
Bearing Industry Number
61903, 6903
ABEC Rating
1
Includes Retaining Ring
No
Dynamic Radial Load Capacity
1,040 lbf
System of Measurement
Metric
Lubricant Material
Polyrex EM
Standards
AFBMA, ISO Certified 9001
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 61903, 6903, Bore Diameter 17 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,040 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.