Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 20mm, 61804ZZ

  • Mfr # 61804 ZZ PRX

  • Zoro # G2727770


product price: $4.59
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61804 ZZ PRX
Zoro #
G2727770
UPC #
888569110701
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
32mm
Width
7mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.1 mm
Outside Diameter
32 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outer Ring Width
7 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
560 lb
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
22,000 RPM
Temp. Range
-20 to +212° F
Bearing Material
52100 Steel
Dynamic Load Capacity
900 lb
Shield Material
Stainless Steel
Industry Number
61804ZZ
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Includes Retaining Ring
No
Maximum Axial Load
900 lbf
Maximum Speed
26,000 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
900 lbf
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
ABEC Rating
1
System of Measurement
Metric
Ball Material Grade
AISI 52100
Bearing Industry Number
61804, 6804
Closure
Double Shielded
Number of Rows
One
Lubricant Material
Polyrex EM
Static Radial Load Capacity
560 lbf
For Environment
Oily/Greasy

Description

Radial Ball Bearing, Bearing Industry Number 61804, 6804, Bore Diameter 20 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.