Zoro Homepage

Radial Ball Bearing, PS, 25mm, 61805ZZ

  • Mfr # 61805 ZZ PRX

  • Zoro # G2727761


product price: $6.35
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61805 ZZ PRX
Zoro #
G2727761
UPC #
888569110732
Country of Origin
China

Dimensions

Bore Dia.
25mm
Outside Dia.
37mm
Width
7mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter
37 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter Tolerance
+0/-0.1 mm
Bore Diameter
25 mm
Outer Ring Width
7 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
19,000 RPM
Shield Material
Stainless Steel
Static Load Capacity
710 lb
Bearing Material
52100 Steel
Dynamic Load Capacity
1,010 lb
Industry Number
61805ZZ
Bore Tolerance
+0/-0.01mm
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Ball Material
Alloy Steel
System of Measurement
Metric
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Bearing Industry Number
61805, 6805
Number of Rows
One
Minimum Temperature
-40 Degrees F
For Environment
Oily/Greasy
Ring Material
Alloy Steel
Maximum Axial Load
1,010 lbf
Dynamic Radial Load Capacity
1,010 lbf
Maximum Speed
22,000 RPM
Standards
AFBMA, ISO Certified 9001
Lubricant Material
Polyrex EM
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
Closure
Double Shielded
ABEC Rating
1
Ring Material Grade
AISI 52100
Static Radial Load Capacity
710 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61805, 6805, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,010 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.