Zoro Homepage

Radial Ball Bearing, PS, 30mm, 6006

  • Mfr # 6006/C3

  • Zoro # G2728069


product price: $9.25
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006/C3
Zoro #
G2728069
UPC #
888569109446
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
55mm
Width
13mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
55 mm
Outer Ring Width
13 mm
Bore Diameter Tolerance
+0/-0.1 mm

Description

Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,970 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.