Zoro Homepage

Radial Ball Bearing, PS, 30mm, 61806ZZ

  • Mfr # 61806 ZZ PRX

  • Zoro # G2727755


product price: $6.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
30mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61806 ZZ PRX
Zoro #
G2727755
UPC #
888569110763
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
42mm
Width
7mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outer Ring Width
7 mm
Outside Diameter
42 mm
Bore Diameter Tolerance
+0/-0.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
1,060 lb
Shield Material
Stainless Steel
Max. RPM
16,000 RPM
Bearing Material
52100 Steel
Industry Number
61806ZZ
Temp. Range
-20 to +212° F
Static Load Capacity
820 lb
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bore Tolerance
+0/-0.01mm
Ball Material
Alloy Steel
Maximum Axial Load
1,060 lbf
Maximum Speed
18,000 RPM
Lubricant Material
Polyrex EM
Bearing Industry Number
61806, 6806
Static Radial Load Capacity
820 lbf
Number of Rows
One
Ball Material Grade
AISI 52100
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
ABEC Rating
1
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
1,060 lbf
Ring Material Grade
AISI 52100
Retaining Ring Groove
No
System of Measurement
Metric
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 61806, 6806, Bore Diameter 30 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,060 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.