Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 35mm, 6007ZZ

  • Mfr # 6007 ZZ/C3 PRX

  • Zoro # G2727999


product price: $8.09
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
35mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007 ZZ/C3 PRX
Zoro #
G2727999
UPC #
888569109477
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
62mm
Width
14mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
35 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm
Outer Ring Width
14 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
3597 Lbf
Static Load Capacity
2293 Lbf
Shield Material
Stainless Steel
Max. RPM
12,000 RPM
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Temp. Range
-20 to +248° F
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Bearing Material
52100 Steel
Industry Number
3VX630
Ball Material
Alloy Steel
For Environment
Oily/Greasy
Lubricant Material
Polyrex EM
Includes Retaining Ring
No
Ball Material Grade
AISI 52100
Maximum Temperature
350 Degrees F
Maximum Axial Load
3,600 lbf
Retaining Ring Groove
No
Bearing Industry Number
6007
Dynamic Radial Load Capacity
3,600 lbf
Ring Material
Alloy Steel
Closure
Double Shielded
Static Radial Load Capacity
2,310 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Number of Rows
One
Maximum Speed
14,000 RPM
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,600 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.