Zoro Homepage

Radial Ball Bearing, PS, 35mm, 61807ZZ

  • Mfr # 61807 ZZ PRX

  • Zoro # G2727746


product price: $7.59
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
35mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61807 ZZ PRX
Zoro #
G2727746
UPC #
888569110794
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
47mm
Width
7mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter
35 mm
Outside Diameter
47 mm
Outer Ring Width
7 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
52100 Steel
Dynamic Load Capacity
1,100 lb
Bore Tolerance
+0/-0.012mm
Shield Material
Stainless Steel
Industry Number
61807ZZ
ABEC Tolerance
1
Max. RPM
14,000 RPM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
920 lb
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
For Environment
Oily/Greasy
ABEC Rating
1
Maximum Temperature
350 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
1,100 lbf
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Ring Material Grade
AISI 52100
Bearing Industry Number
61807, 6807
Ball Material Grade
AISI 52100
Static Radial Load Capacity
920 lbf
Standards
AFBMA, ISO Certified 9001
Ring Material
Alloy Steel
Maximum Axial Load
1,100 lbf
Maximum Speed
16,000 RPM
Includes Retaining Ring
No
Number of Rows
One
Lubricant Material
Polyrex EM
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 61807, 6807, Bore Diameter 35 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,100 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.