Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 35mm, 6307

  • Mfr # 6307/C3

  • Zoro # G0328590


product price: $13.45
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
35mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6307/C3
Zoro #
G0328590
UPC #
888569114792
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
21mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
80 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
21 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-0.012mm
Max. RPM
9,000 RPM
Dynamic Load Capacity
7531 Lbf
ABEC Tolerance
1
Temp. Range
-20 to +390° F
Industry Number
3VX630
Bearing Material
52100 Steel
Static Load Capacity
4271 Lbf
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
4,300 lbf
Closure
Open
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Temperature
350 Degrees F
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
Number of Rows
One
ABEC Rating
1
For Environment
Oily/Greasy
Bearing Industry Number
6307
Dynamic Radial Load Capacity
7,500 lbf
Maximum Speed
14,000 RPM
Maximum Axial Load
7,500 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,500 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.