Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 40mm, 6008

  • Mfr # 6008/C3

  • Zoro # G2728041


product price: $9.85
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
40mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008/C3
Zoro #
G2728041
UPC #
888569109620
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
15mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
68 mm
Outer Ring Width
15 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
2608 Lbf
Max. RPM
10,000 RPM
Bore Tolerance
+0/-0.012mm
Bearing Material
52100 Steel
ABEC Tolerance
1
Dynamic Load Capacity
3732 Lbf
Industry Number
3VX630
Temp. Range
-20 to +390° F
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Maximum Speed
12,000 RPM
System of Measurement
Metric
Dynamic Radial Load Capacity
3,750 lbf
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Closure
Open
Maximum Axial Load
3,750 lbf
Ring Material
Alloy Steel
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Static Radial Load Capacity
2,590 lbf
Includes Retaining Ring
No
Number of Rows
One
Standards
AFBMA, ISO Certified 9001
Bearing Industry Number
6008

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,750 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.