Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 40mm, 61808-2RS

  • Mfr # 61808 2RS PRX

  • Zoro # G2098236


product price: $10.95
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
40mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61808 2RS PRX
Zoro #
G2098236
UPC #
888569110831
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
52mm
Width
7mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
52 mm
Outer Ring Width
7 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
980 lb
Dynamic Load Capacity
1,140 lb
Bore Tolerance
+0/-0.012mm
Bearing Material
52100 Steel
ABEC Tolerance
1
Seal Material
Rubber
Industry Number
61808-2RS
Temp. Range
-20 to +212° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
7,000 RPM
Ball Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
1,140 lbf
Static Radial Load Capacity
980 lbf
Seal Type
Contact
Maximum Axial Load
1,140 lbf
Closure
Double Sealed
Number of Rows
One
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Standards
AFBMA, ISO Certified 9001
Maximum Speed
9,500 RPM
Maximum Temperature
350 Degrees F
Ball Material Grade
AISI 52100
Bearing Industry Number
61808, 6808
Includes Retaining Ring
No
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
For Environment
Oily/Greasy
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 61808, 6808, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,140 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.