Zoro Homepage

Radial Ball Bearing, PS, 40mm, 6308-2RS

  • Mfr # 6308 2RS/C3 PRX

  • Zoro # G0072460


product price: $19.89
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
40mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308 2RS/C3 PRX
Zoro #
G0072460
UPC #
888569114853
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
23 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
52100 Steel
Seal Material
Rubber
Max. RPM
5,000 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-0.012mm
Static Load Capacity
5620 Lbf
Temp. Range
-20 to +212° F
Industry Number
3VX630
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Dynamic Load Capacity
9554 Lbf
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
ABEC Rating
1
Closure
Double Sealed
Includes Retaining Ring
No
Maximum Speed
6,000 RPM
Static Radial Load Capacity
5,400 lbf
Maximum Axial Load
9,100 lbf
Retaining Ring Groove
No
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Seal Type
Contact
Maximum Temperature
350 Degrees F
Number of Rows
One
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
9,100 lbf
Standards
AFBMA, ISO Certified 9001
System of Measurement
Metric
Bearing Industry Number
6308
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 9,100 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.