Zoro Homepage

Radial Ball Bearing, PS, 40mm, 6308ZZ

  • Mfr # 6308 ZZ/C3 PRX

  • Zoro # G0072521


product price: $20.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
40mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308 ZZ/C3 PRX
Zoro #
G0072521
UPC #
888569114822
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
23 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Dynamic Load Capacity
9554 Lbf
Bearing Material
52100 Steel
Static Load Capacity
5620 Lbf
Temp. Range
-20 to +248° F
Max. RPM
7,800 RPM
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
ABEC Tolerance
1
Shield Material
Stainless Steel
Industry Number
3VX630
Bore Tolerance
+0/-0.012mm
Ball Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Static Radial Load Capacity
5,400 lbf
Maximum Axial Load
9,100 lbf
Closure
Double Shielded
Retaining Ring Groove
No
ABEC Rating
1
Number of Rows
One
Ring Material Grade
AISI 52100
Includes Retaining Ring
No
Dynamic Radial Load Capacity
9,100 lbf
Maximum Speed
9,200 RPM
Bearing Industry Number
6308
Lubricant Material
Polyrex EM
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Ring Material
Alloy Steel
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 9,100 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.