Zoro Homepage

Radial Ball Bearing, PS, 45mm, 6009 2RS

  • Mfr # 6009 2RS/C3 PRX

  • Zoro # G2727956


product price: $11.95
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
45mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009 2RS/C3 PRX
Zoro #
G2727956
UPC #
888569109668
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
75mm
Width
16mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
75 mm
Outer Ring Width
16 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
3215 Lbf
Bore Tolerance
+0/-0.012mm
Bearing Material
52100 Steel
ABEC Tolerance
1
Seal Material
Rubber
Temp. Range
-20 to +212° F
Industry Number
3VX630
Max. RPM
5,000 RPM
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Dynamic Load Capacity
4496 Lbf
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy
Includes Retaining Ring
No
System of Measurement
Metric
Maximum Speed
8,000 RPM
Seal Type
Contact
Dynamic Radial Load Capacity
4,720 lbf
Number of Rows
One
Static Radial Load Capacity
3,400 lbf
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1
Maximum Temperature
350 Degrees F
Closure
Double Sealed
Bearing Industry Number
6009
Ring Material
Alloy Steel
Maximum Axial Load
5,720 lbf
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Lubricant Material
Polyrex EM

Description

Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 4,720 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.