Zoro Homepage

Radial Ball Bearing, PS, 45mm, 61909-2RS

  • Mfr # 61909 2RS PRX

  • Zoro # G2727475


product price: $14.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61909 2RS PRX
Zoro #
G2727475
UPC #
888569111647
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
68mm
Width
12mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
45 mm
Outer Ring Width
12 mm
Outside Diameter
68 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Bore Tolerance
+0/-0.012mm
Static Load Capacity
2,530 lb
Temp. Range
-20 to +212° F
Dynamic Load Capacity
3,400 lb
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Rubber
Industry Number
61909-2RS
Bearing Material
52100 Steel
Max. RPM
6,000 RPM
Ball Material
Alloy Steel
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
3,400 lbf
System of Measurement
Metric
Standards
AFBMA, ISO Certified 9001
Ball Material Grade
AISI 52100
Seal Type
Contact
Includes Retaining Ring
No
Retaining Ring Groove
Yes
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Static Radial Load Capacity
2,530 lbf
Maximum Temperature
350 Degrees F
Closure
Double Sealed
Maximum Axial Load
3,400 lbf
For Environment
Oily/Greasy
Number of Rows
One
Maximum Speed
9,000 RPM
Bearing Industry Number
61909, 6909

Description

Radial Ball Bearing, Bearing Industry Number 61909, 6909, Bore Diameter 45 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,400 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.