Zoro Homepage

Radial Ball Bearing, PS, 45mm, 61909ZZ

  • Mfr # 61909 ZZ PRX

  • Zoro # G2727536


product price: $13.35
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
45mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61909 ZZ PRX
Zoro #
G2727536
UPC #
888569111630
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
68mm
Width
12mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
68 mm
Bore Diameter
45 mm
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Bore Tolerance
+0/-0.012mm
Max. RPM
9,000 RPM
Bearing Material
52100 Steel
Shield Material
Stainless Steel
Static Load Capacity
2,530 lb
Temp. Range
-20 to +212° F
Industry Number
61909ZZ
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
3,400 lb
Ball Material
Alloy Steel
Maximum Axial Load
3,400 lbf
Static Radial Load Capacity
2,530 lbf
Dynamic Radial Load Capacity
3,400 lbf
Maximum Speed
12,000 RPM
Ball Material Grade
AISI 52100
Ring Material
Alloy Steel
Closure
Double Shielded
Ring Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Bearing Industry Number
61909, 6909
ABEC Rating
1
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
Yes
Number of Rows
One
System of Measurement
Metric
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 61909, 6909, Bore Diameter 45 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,400 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.