Zoro Homepage

Radial Ball Bearing, PS, 45mm, 6209-2RS

  • Mfr # 6209 2RS/C3 PRX

  • Zoro # G2098260


product price: $13.79
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
45mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 2RS/C3 PRX
Zoro #
G2098260
UPC #
888569113115
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
85 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Dynamic Load Capacity
6969 Lbf
Max. RPM
5,000 RPM
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Industry Number
6209 2RS/C3
Seal Material
Rubber
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.012mm
Static Load Capacity
4586 Lbf
Bearing Material
52100 Steel
Bearing Seal Type
Double Sealed
ABEC Tolerance
1
Ball Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
7,300 lbf
Retaining Ring Groove
No
Lubricant Material
Polyrex EM
Number of Rows
One
System of Measurement
Metric
For Environment
Oily/Greasy
Includes Retaining Ring
No
Ring Material
Alloy Steel
ABEC Rating
1
Bearing Industry Number
6209
Maximum Axial Load
7,300 lbf
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
4,600 lbf
Maximum Speed
7,000 RPM
Ring Material Grade
AISI 52100
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.