Zoro Homepage

Radial Ball Bearing, PS, 45mm, 6209ZZ

  • Mfr # 6209 ZZ/C3 PRX

  • Zoro # G0328618


product price: $14.35
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 ZZ/C3 PRX
Zoro #
G0328618
UPC #
888569113092
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
19 mm
Outside Diameter
85 mm
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Bore Tolerance
+0/-0.012mm
Max. RPM
7,800 RPM
Shield Material
Stainless Steel
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Temp. Range
-20 to +248° F
Bearing Material
52100 Steel
Static Load Capacity
4586 Lbf
Industry Number
6209 ZZ/C3
Bearing Seal Type
Double Shielded
Dynamic Load Capacity
6969 Lbf
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Maximum Temperature
350 Degrees F
Bearing Industry Number
6209
Maximum Axial Load
7,300 lbf
Maximum Speed
9,200 RPM
Static Radial Load Capacity
4,600 lbf
Dynamic Radial Load Capacity
7,300 lbf
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Ball Material Grade
AISI 52100
Number of Rows
One
Ring Material
Alloy Steel
For Environment
Oily/Greasy
Closure
Double Shielded
Includes Retaining Ring
No
ABEC Rating
1
System of Measurement
Metric
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.