Zoro Homepage

Radial Ball Bearing, PS, 45mm, 6309ZZ

  • Mfr # 6309 ZZ/C3 PRX

  • Zoro # G9639576


product price: $25.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
45mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 ZZ/C3 PRX
Zoro #
G9639576
UPC #
888569114907
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Shield Material
Stainless Steel
Bearing Material
52100 Steel
Dynamic Load Capacity
11915 Lbf
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Static Load Capacity
7081 Lbf
Industry Number
6309 ZZ/C3
Bearing Seal Type
Double Shielded
Temp. Range
-20 to +248° F
Max. RPM
7,000 RPM
Ball Material
Alloy Steel
Bearing Industry Number
6309
Dynamic Radial Load Capacity
11,900 lbf
Number of Rows
One
Maximum Temperature
350 Degrees F
ABEC Rating
1
Standards
AFBMA, ISO Certified 9001
Ring Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Static Radial Load Capacity
7,200 lbf
Includes Retaining Ring
No
Maximum Speed
9,000 RPM
Maximum Axial Load
11,900 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Double Shielded
Retaining Ring Groove
No
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 11,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.