Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 50mm, 6010

  • Mfr # 6010/C3

  • Zoro # G2728026


product price: $12.45
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
50mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010/C3
Zoro #
G2728026
UPC #
888569109743
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
80mm
Width
16mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Outer Ring Width
16 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
3507 Lbf
Temp. Range
-20 to +390° F
Bearing Material
52100 Steel
Industry Number
3VX630
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Max. RPM
8,400 RPM
Dynamic Load Capacity
4676 Lbf
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Includes Retaining Ring
No
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Maximum Speed
9,800 RPM
Number of Rows
One
Dynamic Radial Load Capacity
4,900 lbf
Static Radial Load Capacity
3,700 lbf
ABEC Rating
1
Bearing Industry Number
6010
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Maximum Axial Load
4,900 lbf
Ring Material
Alloy Steel
Ball Material Grade
AISI 52100
Closure
Open
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 4,900 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.