Zoro Homepage

Radial Ball Bearing, PS, 50mm, 61810ZZ

  • Mfr # 61810 ZZ PRX

  • Zoro # G2727719


product price: $14.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
50mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61810 ZZ PRX
Zoro #
G2727719
UPC #
888569110886
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
65mm
Width
7mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
7 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
65 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bearing Material
52100 Steel
Temp. Range
-20 to +212° F
Shield Material
Stainless Steel
Dynamic Load Capacity
1,480 lb
Bore Tolerance
+0/-0.012mm
Static Load Capacity
1,370 lb
Industry Number
61810ZZ
Max. RPM
9,000 RPM
Ball Material
Alloy Steel
System of Measurement
Metric
ABEC Rating
1
Maximum Temperature
350 Degrees F
Bearing Industry Number
61810, 6810
Includes Retaining Ring
No
Static Radial Load Capacity
1,370 lbf
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Maximum Speed
11,000 RPM
For Environment
Oily/Greasy
Lubricant Material
Polyrex EM
Number of Rows
One
Maximum Axial Load
1,480 lbf
Dynamic Radial Load Capacity
1,480 lbf
Ring Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Closure
Double Shielded
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 61810, 6810, Bore Diameter 50 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 65 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,480 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.