Zoro Homepage

Radial Ball Bearing, PS, 50mm, 61910ZZ

  • Mfr # 61910 ZZ PRX

  • Zoro # G1958236


product price: $17.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61910 ZZ PRX
Zoro #
G1958236
UPC #
888569111661
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
72mm
Width
12mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
72 mm
Bore Diameter
50 mm
Bore Diameter Tolerance
+0/-0.012 mm

Description

Radial Ball Bearing, Bearing Industry Number 61910, 6910, Bore Diameter 50 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,500 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.