Zoro Homepage

Radial Ball Bearing, PS, 50mm, 6210ZZ

  • Mfr # 6210 ZZ/C3 PRX

  • Zoro # G0318249


product price: $15.69
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
50mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210 ZZ/C3 PRX
Zoro #
G0318249
UPC #
888569113153
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
90mm
Width
20mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
20 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-0.012mm
Bearing Material
52100 Steel
Dynamic Load Capacity
8206 Lbf
Static Load Capacity
5395 Lbf
Max. RPM
7,500 RPM
Industry Number
3VX630
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Temp. Range
-20 to +248° F
ABEC Tolerance
1
Shield Material
Stainless Steel
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Maximum Axial Load
7,870 lbf
Maximum Temperature
350 Degrees F
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
5,200 lbf
For Environment
Oily/Greasy
Number of Rows
One
Ring Material
Alloy Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
7,870 lbf
ABEC Rating
1
Maximum Speed
8,300 RPM
Ring Material Grade
AISI 52100
Retaining Ring Groove
No
Closure
Double Shielded
Bearing Industry Number
6210
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,870 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.