Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 55mm, 6011ZZ

  • Mfr # 6011 ZZ/C3 PRX

  • Zoro # G2727971


product price: $16.39
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
55mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011 ZZ/C3 PRX
Zoro #
G2727971
UPC #
888569109767
Country of Origin
China

Dimensions

Bore Dia.
55mm
Outside Dia.
90mm
Width
18mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 to +248° F
Static Load Capacity
4766 Lbf
Industry Number
3VX630
ABEC Tolerance
1
Dynamic Load Capacity
6407 Lbf
Max. RPM
7,700 RPM
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.015mm
Bearing Material
52100 Steel
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Ball Material
Alloy Steel
Maximum Speed
9,000 RPM
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
6,350 lbf
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Number of Rows
One
Lubricant Material
Polyrex EM
Closure
Double Shielded
Maximum Temperature
350 Degrees F
Bearing Industry Number
6011
Maximum Axial Load
6,350 lbf
System of Measurement
Metric
Includes Retaining Ring
No
ABEC Rating
1
Static Radial Load Capacity
4,850 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,350 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.