Zoro Homepage

Radial Ball Bearing, PS, 55mm, 6211-2RS

  • Mfr # 6211 2RS/C3 PRX

  • Zoro # G9639594


product price: $26.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 2RS/C3 PRX
Zoro #
G9639594
UPC #
888569113238
Country of Origin
China

Dimensions

Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
100 mm
Bore Diameter
55 mm
Outer Ring Width
21 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Industry Number
3VX630
Bearing Material
52100 Steel
Max. RPM
4,200 RPM
Seal Material
Rubber
Bore Tolerance
+0/-0.015mm
Static Load Capacity
6519 Lbf
Dynamic Load Capacity
9667 Lbf
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Ball Material
Alloy Steel
Maximum Speed
5,500 RPM
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F
Ring Material Grade
AISI 52100
System of Measurement
Metric
Seal Type
Contact
Ball Material Grade
AISI 52100
Number of Rows
One
Dynamic Radial Load Capacity
9,750 lbf
Standards
AFBMA, ISO Certified 9001
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
Closure
Double Sealed
Ring Material
Alloy Steel
Bearing Industry Number
6211
Maximum Axial Load
9,750 lbf
ABEC Rating
1
Static Radial Load Capacity
6,500 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 9,750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.