Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 60mm, 6012

  • Mfr # 6012/C3

  • Zoro # G2728008


product price: $15.79
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
60mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012/C3
Zoro #
G2728008
UPC #
888569109866
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
95 mm
Outer Ring Width
18 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-20 to +390° F
Dynamic Load Capacity
6519 Lbf
Industry Number
3VX630
Max. RPM
7,000 RPM
Bore Tolerance
+0/-0.015mm
Static Load Capacity
5216 Lbf
ABEC Tolerance
1
Bearing Material
52100 Steel
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Bearing Industry Number
6012
Dynamic Radial Load Capacity
6,600 lbf
Retaining Ring Groove
No
Ring Material
Alloy Steel
Number of Rows
One
Closure
Open
For Environment
Oily/Greasy
Standards
AFBMA, ISO Certified 9001
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
5,200 lbf
Ball Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
ABEC Rating
1
System of Measurement
Metric
Ring Material Grade
AISI 52100
Includes Retaining Ring
No
Maximum Axial Load
6,600 lbf
Maximum Speed
8,300 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,600 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.