Zoro Homepage

Radial Ball Bearing, PS, 60mm, 6012ZZ

  • Mfr # 6012 ZZ/C3 PRX

  • Zoro # G2727965


product price: $16.65
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
60mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012 ZZ/C3 PRX
Zoro #
G2727965
UPC #
888569109828
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
95 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
6519 Lbf
Static Load Capacity
5216 Lbf
Bore Tolerance
+0/-0.015mm
Max. RPM
7,000 RPM
Temp. Range
-20 to +248° F
Shield Material
Stainless Steel
Industry Number
3VX630
Bearing Material
52100 Steel
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Ball Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Ring Material Grade
AISI 52100
Static Radial Load Capacity
5,200 lbf
Ball Material Grade
AISI 52100
Maximum Axial Load
6,600 lbf
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Number of Rows
One
Bearing Industry Number
6012
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
6,600 lbf
Lubricant Material
Polyrex EM
Closure
Double Shielded
Ring Material
Alloy Steel
Retaining Ring Groove
No
Maximum Speed
8,300 RPM
System of Measurement
Metric
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,600 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.