Zoro Homepage

Radial Ball Bearing, PS, 60mm, 6312

  • Mfr # 6312/C3

  • Zoro # G9363103


product price: $49.39
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
60mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312/C3
Zoro #
G9363103
UPC #
888569115126
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
130mm
Width
31mm
Outside Dia. Tolerance
+0/-0.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
60 mm
Outer Ring Width
31 mm
Outside Diameter
130 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-0.015mm
Max. RPM
5,400 RPM
Temp. Range
-20 to +390° F
Bearing Material
52100 Steel
Industry Number
3VX630
Static Load Capacity
11690 Lbf
Dynamic Load Capacity
18322 Lbf
ABEC Tolerance
1
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Bearing Industry Number
6312
Static Radial Load Capacity
11,700 lbf
Includes Retaining Ring
No
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
18,400 lbf
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Axial Load
18,400 lbf
Closure
Open
System of Measurement
Metric
Retaining Ring Groove
No
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1
Maximum Temperature
350 Degrees F
For Environment
Oily/Greasy
Maximum Speed
6,300 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 18,400 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.