Radial Ball Bearing, SS, 0.25In Bore Dia

  • Mfr # SS3824 ZZ FM222

  • Zoro # G2727000


product price:  $9.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Bore Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3824 ZZ FM222
Zoro #
G2727000
UPC #
888569045850
Country of Origin
China

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.6875 in
Width
0.25 in
Outside Dia. Tolerance
+0/-0.0003 in
Bore Diameter
1/4 in
Outside Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.25 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
11/16 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Lubrication
Grease
Dynamic Load Capacity
491 lb
Static Load Capacity
194 lb
Bore Tolerance
+0/-0.0003 in
Max. RPM
25,200 RPM
Shield Material
Stainless Steel
ABEC Tolerance
1
Temp. Range
-40 Degrees to 350 Degrees F
Industry Number
SS1602ZZ
Bearing Material
Stainless Steel
Ball Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
System of Measurement
Inch
ABEC Rating
1
Maximum Speed
30,000 RPM
Static Radial Load Capacity
194 lbf
Number of Rows
One
Includes Retaining Ring
No
Bearing Industry Number
1602
Flange Type
Non-Flanged
Cage Material Grade
304
Dynamic Radial Load Capacity
378 lbf
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Axial Load
491 lbf
Lubricant Material
High Quality Food Grade Grease
Closure
Double Shielded
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 1602, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.25 in, Outside Diameter 11/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 378 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.