Radial Ball Bearing, SS, 0.3125In Bore Dia

  • Mfr # SS3825 ZZ FM222

  • Zoro # G2098026


product price:  $10.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
0.3125"
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3825 ZZ FM222
Zoro #
G2098026
UPC #
888569045874
Country of Origin
China

Dimensions

Bore Dia.
0.3125"
Outside Dia.
0.875"
Width
0.2812"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
5/16 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
7/8 in
Outer Ring Width
0.281 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Temp. Range
-20 to +212° F
Industry Number
SS1603ZZ
Dynamic Load Capacity
3118 Lbf
Shield Material
Stainless Steel
Static Load Capacity
17798 Lbf
Bearing Material
440 Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease
Bore Tolerance
+0/-0.0003 in
ABEC Tolerance
1
Max. RPM
19,800 RPM
Ball Material
Stainless Steel
System of Measurement
Inch
Maximum Temperature
350 Degrees F
Cage Material Grade
304
Closure
Double Shielded
Dynamic Radial Load Capacity
575 lbf
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Retaining Ring Groove
No
Bearing Industry Number
1603
Maximum Speed
28,000 RPM
ABEC Rating
1
Number of Rows
One
Lubricant Material
High Quality Food Grade Grease
Static Radial Load Capacity
317 lbf
Minimum Temperature
-40 Degrees F
Maximum Axial Load
747 lbf
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry

Description

Radial Ball Bearing, Bearing Industry Number 1603, Bore Diameter 5/16 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 575 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.