Radial Ball Bearing, SS, 0.375In Bore Dia
Mfr # SS3826 2RS FM222
Zoro # G2726921
product price: $13.29
/eaKey Features
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
0.375"
Seal/Shield Type
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS3826 2RS FM222
Zoro #
G2726921
UPC #
888569045904
Country of Origin
China
Dimensions
Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.3438"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.344 in
Outside Diameter
7/8 in
Bore Diameter
3/8 in
Description
Radial Ball Bearing, Bearing Industry Number 1604, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.344 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 575 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.