Radial Ball Bearing, SS, 0.375In Bore Dia

  • Mfr # SS3828 2RS FM222

  • Zoro # G2726915


product price:  $9.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3828 2RS FM222
Zoro #
G2726915
UPC #
888569045928
Country of Origin
China

Dimensions

Bore Dia.
0.375 in
Outside Dia.
0.9062 in
Width
0.3125 in
Outside Dia. Tolerance
+0/-0.0004 in
Outer Ring Width
0.313 in
Outside Diameter
29/32 in
Bore Diameter
3/8 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Temp. Range
-40 Degrees to 350 Degrees F
Bore Tolerance
+0/-0.0003 in
ABEC Tolerance
1
Max. RPM
16,200 RPM
Industry Number
SS1606-2RS
Bearing Material
Stainless Steel
Seal Material
Rubber
Dynamic Load Capacity
935 lb
Lubrication
Grease
Static Load Capacity
390 lb
Ball Material
Stainless Steel
Maximum Axial Load
935 lbf
Closure
Double Sealed
System of Measurement
Inch
Static Radial Load Capacity
390 lbf
Includes Retaining Ring
No
Bearing Industry Number
1606
Lubricant Material
High Quality Food Grade Grease
Maximum Temperature
350 Degrees F
ABEC Rating
1
Number of Rows
One
Flange Type
Non-Flanged
Retaining Ring Groove
No
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Dynamic Radial Load Capacity
720 lbf
Ring Material
Stainless Steel
Cage Material Grade
304
Minimum Temperature
-40 Degrees F
Maximum Speed
20,000 RPM
Resistance Properties
Corrosion Resistant
Seal Type
Contact

Description

Radial Ball Bearing, Bearing Industry Number 1606, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.313 in, Outside Diameter 29/32 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 720 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.