Radial Ball Bearing, SS, 0.4375In Bore Dia

  • Mfr # SS1615 2RS FM222

  • Zoro # G2726897


product price:  $10.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
0.4375 in
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS1615 2RS FM222
Zoro #
G2726897
UPC #
888569045980
Country of Origin
China

Dimensions

Bore Dia.
0.4375 in
Outside Dia.
1.125 in
Width
0.375 in
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
1 1/8 in
Outer Ring Width
0.375 in
Bore Diameter
7/16 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Static Load Capacity
465 lb
ABEC Tolerance
1
Dynamic Load Capacity
1,047 lb
Max. RPM
13,500 RPM
Industry Number
SS1615-2RS
Lubrication
Grease
Temp. Range
-40 Degrees to 350 Degrees F
Seal Material
Rubber
Bearing Material
Stainless Steel
Bore Tolerance
+0/-0.0003 in
Ball Material
Stainless Steel
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
800 lbf
Flange Type
Non-Flanged
Resistance Properties
Corrosion Resistant
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Closure
Double Sealed
Maximum Speed
18,000 RPM
Bearing Industry Number
1615
Maximum Axial Load
1,047 lbf
System of Measurement
Inch
Retaining Ring Groove
No
Seal Type
Contact
Cage Material Grade
304
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
ABEC Rating
1
Number of Rows
One
Static Radial Load Capacity
465 lbf
Lubricant Material
High Quality Food Grade Grease

Description

Radial Ball Bearing, Bearing Industry Number 1615, Bore Diameter 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.