Radial Ball Bearing, SS, 0.4375In Bore Dia

  • Mfr # SS1615 ZZ FM222

  • Zoro # G1958166


product price: $14.69
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Bore Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1615 ZZ FM222
Zoro #
G1958166
UPC #
888569045973
Country of Origin
China

Dimensions

Bore Dia.
0.4375 in
Outside Dia.
1.125 in
Width
0.375 in
Outside Dia. Tolerance
+0/-0.0004 in
Outer Ring Width
0.375 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
1 1/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Bore Diameter
7/16 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Max. RPM
13,500 RPM
Static Load Capacity
465 lb
Shield Material
Stainless Steel
Dynamic Load Capacity
1,047 lb
Lubrication
Grease
Temp. Range
-40 Degrees to 350 Degrees F
Industry Number
SS1615ZZ
ABEC Tolerance
1
Bearing Material
Stainless Steel
Bore Tolerance
+0/-0.0003 in
Ball Material
Stainless Steel
Cage Material Grade
304
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Number of Rows
One
Static Radial Load Capacity
465 lbf
Flange Type
Non-Flanged
Bearing Industry Number
1615
Maximum Temperature
350 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
800 lbf
Maximum Axial Load
1,047 lbf
Lubricant Material
High Quality Food Grade Grease
Closure
Double Shielded
Includes Retaining Ring
No
Maximum Speed
21,000 RPM
ABEC Rating
1
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Retaining Ring Groove
No
Resistance Properties
Corrosion Resistant

Description

Radial Ball Bearing, Bearing Industry Number 1615, Bore Diameter 7/16 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.