Radial Ball Bearing, SS, 0.4375In Bore Dia

  • Mfr # SS3829 2RS FM222

  • Zoro # G2726906


product price:  $12.89
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
0.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS3829 2RS FM222
Zoro #
G2726906
UPC #
888569045942
Country of Origin
China

Dimensions

Bore Dia.
0.4375"
Outside Dia.
0.9062"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Bore Diameter
7/16 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.313 in
Outside Diameter
29/32 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Dynamic Load Capacity
5760 Lbf
ABEC Tolerance
1
Bore Tolerance
+0/-0.0003 in
Bearing Material
440 Stainless Steel
Max. RPM
15,300 RPM
Temp. Range
-20 to +212° F
Static Load Capacity
37843 Lbf
Seal Material
Rubber
Lubrication
Mobil FM222 Food Grade Grease
Industry Number
SS1607-2RS
Ball Material
Stainless Steel
Includes Retaining Ring
No
Maximum Speed
19,000 RPM
Dynamic Radial Load Capacity
720 lbf
Maximum Axial Load
935 lbf
Static Radial Load Capacity
390 lbf
Cage Material Grade
304
Flange Type
Non-Flanged
Retaining Ring Groove
No
ABEC Rating
1
Number of Rows
One
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Ring Material
Stainless Steel
Closure
Double Sealed
System of Measurement
Inch
Lubricant Material
High Quality Food Grade Grease
Maximum Temperature
350 Degrees F
Bearing Industry Number
1607
Minimum Temperature
-40 Degrees F
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry

Description

Radial Ball Bearing, Bearing Industry Number 1607, Bore Diameter 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.313 in, Outside Diameter 29/32 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 720 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.