Radial Ball Bearing, SS, 0.4375In Bore Dia

  • Mfr # SS3829 ZZ FM222

  • Zoro # G2726985


product price:  $11.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
0.4375 in
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3829 ZZ FM222
Zoro #
G2726985
UPC #
888569045935
Country of Origin
China

Dimensions

Bore Dia.
0.4375 in
Outside Dia.
0.9062 in
Width
0.3125 in
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
7/16 in
Outer Ring Width
0.313 in
Outside Diameter
29/32 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Industry Number
SS1607ZZ
Lubrication
Grease
Bearing Material
Stainless Steel
Dynamic Load Capacity
935 lb
Max. RPM
15,300 RPM
Bore Tolerance
+0/-0.0003 in
ABEC Tolerance
1
Shield Material
Stainless Steel
Static Load Capacity
390 lb
Temp. Range
-40 Degrees to 350 Degrees F
Ball Material
Stainless Steel
Retaining Ring Groove
No
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
350 Degrees F
Bearing Industry Number
1607
Lubricant Material
High Quality Food Grade Grease
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Ring Material
Stainless Steel
Static Radial Load Capacity
390 lbf
Maximum Speed
22,000 RPM
Cage Material Grade
304
Resistance Properties
Corrosion Resistant
Maximum Axial Load
935 lbf
Includes Retaining Ring
No
Dynamic Radial Load Capacity
720 lbf
Flange Type
Non-Flanged
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 1607, Bore Diameter 7/16 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.313 in, Outside Diameter 29/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 720 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.