Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 0.625In Bore Dia

  • Mfr # SS3845 ZZ FM222

  • Zoro # G1958157


product price: $17.89
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
0.625 in
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3845 ZZ FM222
Zoro #
G1958157
UPC #
888569046048
Country of Origin
China

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1.375 in
Width
0.4375 in
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter
1 3/8 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.438 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bearing Material
Stainless Steel
Max. RPM
10,800 RPM
Shield Material
Stainless Steel
ABEC Tolerance
1
Industry Number
SS1623ZZ
Static Load Capacity
747 lb
Lubrication
Grease
Bore Tolerance
+0/-0.0003 in
Temp. Range
-40 Degrees to 350 Degrees F
Dynamic Load Capacity
1,525 lb
Ball Material
Stainless Steel
Number of Rows
One
Ring Material
Stainless Steel
Static Radial Load Capacity
747 lbf
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Bearing Industry Number
1623
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Lubricant Material
High Quality Food Grade Grease
Dynamic Radial Load Capacity
1,175 lbf
Flange Type
Non-Flanged
Cage Material Grade
304
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Maximum Speed
20,000 RPM
Closure
Double Shielded
ABEC Rating
1
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Maximum Axial Load
1,525 lbf

Description

Radial Ball Bearing, Bearing Industry Number 1623, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.438 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,175 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.