Radial Ball Bearing, SS, 0.75In Bore Dia

  • Mfr # SS3857 ZZ FM222

  • Zoro # G9363636


product price: $26.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
0.75"
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3857 ZZ FM222
Zoro #
G9363636
UPC #
888569046109
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
1.75"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+0/-0.0004 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.5 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease
Dynamic Load Capacity
11736 Lbf
ABEC Tolerance
1
Bore Tolerance
+0/-0.0004 in
Shield Material
Stainless Steel
Static Load Capacity
86400 Lbf
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +212° F
Max. RPM
8,100 RPM
Industry Number
SS1635ZZ
Ball Material
Stainless Steel
System of Measurement
Inch
Number of Rows
One
Ring Material
Stainless Steel
Maximum Axial Load
2,109 lbf
Lubricant Material
High Quality Food Grade Grease
Static Radial Load Capacity
1,150 lbf
Maximum Speed
11,000 RPM
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
Retaining Ring Groove
No
Bearing Industry Number
1635
ABEC Rating
1
Cage Material Grade
304
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Dynamic Radial Load Capacity
1,625 lbf
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Flange Type
Non-Flanged

Description

Radial Ball Bearing, Bearing Industry Number 1635, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.