Radial Ball Bearing, SS, 10mm, SS61900 2RS

  • Mfr # SS61900 2RS FM222

  • Zoro # G2727037


product price: $6.29
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless
Bore Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61900 2RS FM222
Zoro #
G2727037
UPC #
888569046789
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
22mm
Width
6mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
22 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
10 mm
Outer Ring Width
6 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless
Industry Number
SS61900-2RS
Seal Material
Rubber
Dynamic Load Capacity
607 Lbf
Bore Tolerance
+0/-0.008mm
Max. RPM
20,000 RPM
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
286 Lbf
Temp. Range
-20 to +212° F
Bearing Material
440 Stainless Steel
Ball Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Ring Material
Stainless Steel
Cage Material Grade
304
Closure
Double Sealed
Maximum Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Retaining Ring Groove
No
ABEC Rating
1
Seal Type
Contact
Bearing Industry Number
61900, 6900
Maximum Axial Load
610 lbf
Static Radial Load Capacity
286 lbf
Lubricant Material
High Quality Food Grade Grease
System of Measurement
Metric
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Dynamic Radial Load Capacity
607 lbf
Maximum Speed
20,000 RPM
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 61900, 6900, Bore Diameter 10 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 607 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.