Radial Ball Bearing, SS, 10mm, SS61900ZZ

  • Mfr # SS61900 ZZ FM222

  • Zoro # G2727061


product price: $7.39
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Bore Dia.
10mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61900 ZZ FM222
Zoro #
G2727061
UPC #
888569046772
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
22mm
Width
6mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter
10 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
22 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
6 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Seal/Shield Type
Double Shielded
Max. RPM
30,000 RPM
Static Load Capacity
286 Lbf
Bearing Material
440 Stainless Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.008mm
Industry Number
SS61900ZZ
ABEC Tolerance
1
Dynamic Load Capacity
607 Lbf
Temp. Range
-20 to +212° F
Ball Material
Stainless Steel
Number of Rows
One
Maximum Axial Load
610 lbf
Ring Material
Stainless Steel
Closure
Double Shielded
Retaining Ring Groove
No
Lubricant Material
High Quality Food Grade Grease
Dynamic Radial Load Capacity
607 lbf
Includes Retaining Ring
No
Bearing Industry Number
61900, 6900
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Speed
30,000 RPM
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
286 lbf
System of Measurement
Metric
Cage Material Grade
304
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 61900, 6900, Bore Diameter 10 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 607 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.