Radial Ball Bearing, SS, 1.25In Bore Dia

  • Mfr # SS3876 2RS FM222

  • Zoro # G9363715


product price: $36.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bore Dia.
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3876 2RS FM222
Zoro #
G9363715
UPC #
888569046178
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
2.5"
Width
0.625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.00045 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
1.625 in
Bore Diameter
1 1/4 in
Outside Diameter
2 1/2 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
163123 Lbf
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Max. RPM
4,950 RPM
Dynamic Load Capacity
20722 Lbf
Industry Number
SS1654-2RS
Bore Tolerance
+0/-0.00045 in
Seal Material
Rubber
Lubrication
Mobil FM222 Food Grade Grease
Bearing Material
440 Stainless Steel
Ball Material
Stainless Steel
Bearing Industry Number
1654
Dynamic Radial Load Capacity
2,200 lbf
Maximum Axial Load
2,880 lbf
Flange Type
Non-Flanged
Static Radial Load Capacity
1,890 lbf
Cage Material Grade
304
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Seal Type
Contact
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Stainless Steel
ABEC Rating
1
Maximum Speed
5,000 RPM
Lubricant Material
High Quality Food Grade Grease
Includes Retaining Ring
No
Number of Rows
One
Closure
Double Sealed
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Resistance Properties
Corrosion Resistant

Description

Radial Ball Bearing, Bearing Industry Number 1654, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 1.625 in, Outside Diameter 2 1/2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.00045 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.