Radial Ball Bearing, SS, 1.25In Bore Dia

  • Mfr # SS3876 ZZ FM222

  • Zoro # G9363663


product price: $42.09
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
1.25 in
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3876 ZZ FM222
Zoro #
G9363663
UPC #
888569046161
Country of Origin
China

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2.5 in
Width
0.625 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2 1/2 in
Bore Diameter Tolerance
+0/-0.00045 in
Outer Ring Width
1.625 in
Outside Diameter Tolerance
+0/-0.0005 in
Bore Diameter
1 1/4 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Max. RPM
4,950 RPM
Industry Number
SS1654ZZ
Dynamic Load Capacity
2,880 lb
Lubrication
Grease
Bore Tolerance
+0/-0.00045 in
ABEC Tolerance
1
Static Load Capacity
1,890 lb
Temp. Range
-40 Degrees to 350 Degrees F
Bearing Material
Stainless Steel
Shield Material
Stainless Steel
Ball Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Axial Load
2,880 lbf
Closure
Double Shielded
Flange Type
Non-Flanged
ABEC Rating
1
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
1,890 lbf
Dynamic Radial Load Capacity
2,200 lbf
Bearing Industry Number
1654
Lubricant Material
High Quality Food Grade Grease
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
7,500 RPM
Includes Retaining Ring
No
Retaining Ring Groove
No
Cage Material Grade
304
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 1654, Bore Diameter 1 1/4 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 1.625 in, Outside Diameter 2 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.00045 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,200 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.