Zoro Homepage

Radial Ball Bearing, SS, 12mm, SS6001

  • Mfr # SS6001

  • Zoro # G2727186


product price: $10.45
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Seal/Shield Type
Open
Bore Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6001
Zoro #
G2727186
UPC #
888569046215
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
28mm
Width
8mm
Outside Dia. Tolerance
+0/-0.009mm
Outside Diameter
28 mm
Outer Ring Width
8 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Seal/Shield Type
Open
Dynamic Load Capacity
1147 Lbf
ABEC Tolerance
1
Static Load Capacity
535 Lbf
Max. RPM
26,000 RPM
Bore Tolerance
+0/-0.008mm
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +390° F
Industry Number
SS6001
Ball Material
Alloy Steel
Lubrication
Light Oil Preservative
For Environment
Oily/Greasy
Standards
AFBMA, ISO Certified 9001
System of Measurement
Metric
Cage Material Grade
304
Includes Retaining Ring
No
Ring Material
Stainless Steel
Static Radial Load Capacity
530 lbf
Maximum Speed
30,000 RPM
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
1,080 lbf
Bearing Industry Number
6001
Ball Material Grade
AISI 52100
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Temperature
350 Degrees F
Maximum Axial Load
1,150 lbf
Flange Type
Non-Flanged
Closure
Open
Retaining Ring Groove
No
Ring Material Grade
440C

Description

Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.